1 gpf Hydraulic Exposed Sensor Urinal Flush Valve
AquaSense® 1 gpf Hydraulic Exposed Sensor Urinal Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- WaterSense Labeled:
- No
- Width:
- 12 in