AquaSense® 1 gpf Sensor Flush Valve

Part #ZZEMS6003AVWS1  |  Item #1475430  |  Manufacturer Part #ZEMS6003AV-WS1

$476.78 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1.0 gpf for significant water conservation and long-lasting saving
  • In-wall hardwired sensor built eliminates hassle of battery replacements for a continuously powered application
  • Go Blue® thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
  • 11-1/2" rough-in and 3/4" top spud
  • Clog-resistant components and chemical-resistant seal reduce maintenance costs
  • Triple-filter diaphragm prevents application from clogging
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • ADA compliant
  • 3-year warranty

Specifications

ADA Compliant: Yes

CSA Certified: CSA 125.3

Collection: AquaSense®

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

Height: 6 in

Length: 17 in

Material: Brass

Power Source: Hardwired

Spud Location: Top

Spud Size: 3/4 in

Valve Size: 3/4 in

WaterSense Labeled: No

Width: 11 in