Zurn
AquaSense® 1 gpf Sensor Flush Valve
Part #ZZER6003WS1CPYBYC | Item #4533643 | Manufacturer Part #ZER6003-WS1-CP-YB-YC
Flush Type:
SensorProduct Details
- 1.0 gpf meets U.S. federal standard for water conservation
- E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
- Standard 11-1/2" rough-in with 3/4" top spud
- High-impact polycarbonate cover provides durability
- Exposed sweat solder kit and cast wall flange for a polished look
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- Manual override button in case of power failure
- Adjustable tailpiece allows for flexibility in installation
- ADA compliant
- Limited 3-year warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37
ASSE Standards: ASSE 1037
Battery Type: Alkaline
CSA Certified: IAPMO R&T
Collection: AquaSense®
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: IPS
End Connections: IPS
Flow Rate: 1.0 gpf
Flow Rate Range: 1.0 gpf - 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
Height: 6 in
Length: 17 in
MA Approved: Yes
Material: Plastic
Origin: Domestic
Overall Length: 17 in
Overall Width: 11 in
Power Source: Battery
Spud Location: Top
Spud Size: 3/4 in
Valve Size: 3/4 in
WaterSense Labeled: No
Weight: 10
Width: 11 in
-
Starting at $518.42
-
Starting at $37.57
-
Starting at $35.40
-
Starting at $368.54
-
Starting at $458.83
-
Starting at $10.24
-
Starting at $610.22
-
Starting at $442.20
-
Starting at $13.37
-
Starting at $72.40