1.5 gpm DC Electronic Lavatory Faucet in Chrome-Plated
AquaSense® 1.5 gpm DC Electronic Lavatory Faucet in Chrome-Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mixing valve allows for setting preferable water temperature
- 6 VDC plug-in power converter for an efficient and reliable power supply
- Cost-effective 1.5 gpm aerator with 30-second timeout feature for water savings
- 3-year warranty
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- Various power supply options available to withstand high-traffic environments
- Designed to prevent tampering from unauthorized personnel for minimal repairs
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Industrial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 6V, AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12 in
- Faucet Height:
- 7-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Side Spray:
- No
- Sink Material:
- Brass
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 6-5/16 in
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- Volts:
- 7.5V
- WaterSense Labeled:
- Yes
- Weight:
- 6 lb
- Width:
- 12 in