1.5 gpm Deck Mount Battery Powered Sensor Faucet with 5-5/16 in. Reach in Chrome Plated
AquaSense® 1.5 gpm Deck Mount Battery Powered Sensor Faucet with 5-5/16 in. Reach in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- Designed to satisfy the needs of healthcare professionals
- ADA compliant
- 8" widespread cover plate covers a larger area, hiding any additional holes and leaving a clean, neat appearance
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- Convergence-type proximity sensor precisely detects users reducing water waste
- Hardwired power connection provides ongoing and long-lasting reliability
- Limited 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Lavatory, Interior
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 10 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5-5/16 in
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- Volts:
- 7.5V
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 12 in