DESCRIPTION

  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, hardwired in wall sensor, and override button with side mount motor operator
  • 3-year warranty
  • Low voltage, hardwired, in wall sensor and override button, with side mount motor operator
  • Three year warranty

Zurn AquaSense® 1.6 gpf Sensor Flush Valve

ZZEMS6000AVWS1

Manufacturer Part #: ZEMS6000AV-WS1

Flush Type:

Sensor

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
AquaSense®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Sensor
Flush Valve Application
Commercial Toilet
Height
6 in
Power Source
Hardwired
Spud Location
Top
Spud Size
1 in
WaterSense Labeled
No
Width
11 in

Print