1.6 gpf Sensor Flush Valve

You last purchased this on
 
Zurn

AquaSense® 1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZER6000WS1CPYBYC
  • Item #3968246
  • Manufacturer Part #ZER6000-WS1-CP-YB-YC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® 1.6 gpf Sensor Flush Valve

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
  • Standard 11-1/2" rough-in with 1-1/2" top spud
  • 1.6 gpf meets U.S. federal standard for water conservation
  • Adjustable tailpiece allows for flexibility in installation
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Manual override button in case of power failure
  • Exposed sweat solder kit and cast wall flange for a polished look
  • High-impact polycarbonate cover provides long-term durability
  • Limited 3-year warranty
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
ASSE Standards:
ASSE 1037
Battery Size:
C
Battery Type:
Alkaline
CSA Certified:
CSA B125.37
Coating:
Polished, Chrome
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
17 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
Height:
6 in
Length:
17 in
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Overall Length:
17 in
Overall Width:
11 in
Power Source:
Battery
Pressure - High:
80
Pressure - Low:
20
Spud Location:
Top
Spud Size:
1 in
Toilet Rough-In:
11-1/2 in
Valve Size:
1 in
WaterSense Labeled:
No
Weight:
10 lb
Width:
11 in