3.5 gpf Sensor Flush Valve
AquaVantage® 3.5 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- Extended 16" rough-in and 1-1/2” top spud
- Flush rates available are a super powerful 4.5 gpf, the standard 3.5 gpf full-volume flush, a water-saving 1.6 gpf, and a high-efficiency 1.28 gpf
- ADA compliant
- Manual override button in case of power failure
- Adjustable tailpiece allows for flexibility in installation
- Tamper-proof stop cap deters vandalism
- Chrome-plated metal cover provides long-term durability
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- Application:
- Foodservice, Healthcare
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Z5640 Water Closet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaVantage®
- Color Finish Name:
- Polished Chrome
- Depth:
- 17 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 17 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 35
- Origin:
- Domestic
- Overall Length:
- 17 in
- Overall Width:
- 11 in
- Power Source:
- Battery
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Temperature Range:
- Up to 104 Deg F
- Toilet Rough-In:
- 16 in
- Valve Size:
- 1 in
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 11 in
- cUPC Certified:
- Yes