Battery Holder with Connector Cable Less Battery Chrome
AquaSense® Battery Holder with Connector Cable Less Battery Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal and plastic construction
- Battery holder with connecting cable
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/2 in
- Faucet Material:
- Plastic
- Flush Type:
- Sensor
- Height:
- 4/5 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Product Type:
- Battery Holder
- Sink Material:
- Plastic
- Width:
- 4 in