Brass Filter and Backcheck Accessory for Mixing Tee
AquaSense® Brass Filter and Backcheck Accessory for Mixing Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mixing Tee
- Collection:
- AquaSense®
- Faucet Part Type:
- Filter
- Length:
- 7 in
- WaterSense Labeled:
- No
- Width:
- 6 in