4 x 8 in. Cover Plate for Z6913
AquaSense® 4 x 8 in. Cover Plate for Z6913
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Z6913
- Collection:
- AquaSense®
- Depth:
- 8 in
- Faucet Part Type:
- Cover Plate
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 8 in
- Overall Length:
- 8 in
- Overall Width:
- 8 in
- Weight:
- 1 lb
- Width:
- 8 in