EZ Flush-Handle Repair Kit in Blue
AquaSense® EZ Flush-Handle Repair Kit in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with AquaSense® E-Z Flush® Battery Sensor units
Documents
Specifications
- Brand Model Compatibility:
- ZERK-CPM Battery Sensor
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Blue
- Length:
- 4-1/2 in
- Material:
- Plastic
- Product Type:
- Repair Kit
- WaterSense Labeled:
- No
- Width:
- 5 in