Zurn

AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #ZZ6913XLCP4F  |  Manufacturer Part #Z6913-XL-CP4-F

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in, hardwired, or Hydro Generator
  • Includes 4" cover plate
  • 3-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Sensor

CEC Compliant: For Sale in CA

Collection: AquaSense®

Deck Plate Included: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Green: WaterSense, Yes

Height: 2-4/5 in

Lead Law Compliant: Yes

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Reach: 4-11/16 in

Trim Only: No

Type: ZZ6913XL4F

WaterSense Labeled: Yes

Width: 11-2/5 in