DESCRIPTION

  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in or hardwired
  • 3-year warranty

Zurn AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

ZZ6913XLF

Manufacturer Part #: Z6913-XL-F

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
Collection
AquaSense®
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
7 in
Lead Law Compliant
Yes
Number of Handles
No Handle
Number of Holes
1 Hole
Spout Reach
4-3/4 in
Trim Only
No
Type
ZZ6913XLF
WaterSense Labeled
Yes
Width
12 in

Print