DESCRIPTION

  • Hydrogenerator kit
  • 10+ years back-up battery life
  • Fits all Zurn E-Z sensor faucets
  • 3-year warranty

Zurn AquaSense® Power Generator for Zurn Z6900 Series Sensor Faucets in Black, Gold and Silver

ZP6900GEN

Manufacturer Part #: P6900-GEN

Color/Finish

Black/Gold/Silver

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Z6900 Series Sensor Faucets
Collection
AquaSense®
Faucet Part Type
Hydroelectric Power Generator
GSA Approved
No
Height
7 in
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
Width
6 in

Print