This product requires certification to purchase.

Replacement Filter Screen for Z6913-XL and Z6915-XL Mixing Valve

Zurn

AquaSense® Replacement Filter Screen for Z6913-XL and Z6915-XL Mixing Valve

  • Fast #
  • Part #ZP6900MV7
  • Item #2847712
  • Manufacturer Part #P6900-MV-7
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Replacement Filter Screen for Z6913-XL and Z6915-XL Mixing Valve

  • Fast #
  • Part #ZP6900MV7
  • Item #2847712
  • Manufacturer Part #P6900-MV-7
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with AquaSense® Z6913-XL & Z6915-XL faucets
  • Lead-free materials comply with the Safe Water Drinking Act
  • Filters particles out before they reach the spout outlet
  • Robust solution for replacement or repair
  • Ideal for commercial applications
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
1 in
Height
2/5 in
Length
1 in
Width
2/5 in
Characteristics & Features
Brand Model Compatibility
Z6913-XL and Z6915-XL Mixing Valve
Collection
AquaSense®
Color Finish Category
Silver Tones
Color Finish Name
Silver, Gold
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Product Type
Filter Screen
UPC
670240539075