Replacement Kit for Zurn Industries 4HCW4 and 4HCW5 Hydraulic Actuators
AquaVantage® Replacement Kit for Zurn Industries 4HCW4 and 4HCW5 Hydraulic Actuators
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydraulic flush valves’ non-hold-open push-button actuator can be located up to 36 inches from valve
- For use with Aqua Vantage® and Aqua Flush® hydraulic series flush valves
- Includes valve spool assembly and stainless steel spring for hydraulic push button
- Ideal for commercial applications
- Robust solution for replacement or repair
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4HCW4 and 4HCW5 Hydraulic Actuators
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaVantage®
- Depth:
- 2 in
- Flush Type:
- Manual
- GSA Approved:
- No
- Height:
- 3/5 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Origin:
- Global
- Product Type:
- Repair Kit
- Weight:
- 0.01 lb
- Width:
- 1-2/5 in