1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated
AquaSense® 1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Modern deck mounted 4" center set
- Water-efficient and vandal-proof 0.5 gpm aerator
- Improves hygiene and sanitation by using touchless sensor technology
- 3-year limited warranty
- Reduce water waste with convergence-type proximity sensor that detects precise user motion
- ADA compliant
- Quick installation, battery powered faucet - includes 4-AA batteries and mounting hardware
- Reduces water waste with 30-second timeout feature
- 30-second time out feature
- Infrared convergence-type proximity sensor Infrared convergence-type proximity sensor
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6-3/4 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid, Sensor
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 5-5/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Low Arc
- Spray Type:
- Aerated
- Trim Only:
- No
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 6 in