Sensor Bathroom Sink Faucet in Chrome Plated with 8 inch. Cover Plate & Wrist Blade Handle
AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 8 inch. Cover Plate & Wrist Blade Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm aerator and 30-second timeout for water control and cost savings
- Above-deck mixer and wrist blade handle for easy temperature adjustments
- Designed to satisfy the needs of healthcare professionals
- ADA compliant
- Various options for power source supply to satisfy all healthcare institutions
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Manufactured to prevent tampering from unauthorized personnel for minimal upkeep
- 8" cover plate masks a wider area to cover additional holes for single-hole aesthetic
- 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Depth:
- 12-7/8 in
- EPA Compliant:
- Yes
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 18-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-7/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Scald Guard:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 12 in