0.5 gpm Single Handle Centerset Bathroom Sink Faucet with Grid Strainer in Chrome Plated
AquaSense® 0.5 gpm Single Handle Centerset Bathroom Sink Faucet with Grid Strainer in Chrome Plated
Frequently Purchased Together
Product Details
- Integral 5” deck-mount spout with polished chrome-plated finish has a sleek and clean appearance
- Water-saving and vandal-resistant 0.5 gpm aerated flow rate saves water and money
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass appliance provides durability while complying with the Safe Water Drinking Act
- Temperature limit stop prevents scalding
- ADA compliant lever handle
- Grid strainer for clog prevention
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 11-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 11 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in