This product requires certification to purchase.

Tailpiece Locking Ring in Silver

Zurn

AquaSense® Tailpiece Locking Ring in Silver

  • Fast #
  • Part #ZP6000C30
  • Item #1589632
  • Manufacturer Part #P6000-C30
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Tailpiece Locking Ring in Silver

  • Fast #
  • Part #ZP6000C30
  • Item #1589632
  • Manufacturer Part #P6000-C30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with AquaVantage® and AquaFlush® parts
  • Zurn replacement parts and accessories provide long-lasting durability
  • Suitable for commercial restroom applications
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
1/5 in
Length
5 in
Width
1-1/2 in
Characteristics & Features
Adjustable
No
Collection
AquaSense®
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless
Material
Plastic, Rubber
Material Type
TPE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
UPC
670240410411