Top Mount EZ Gear Driven Closet Sensor Retrofit Kit for 1.28 gpf Diaphragm Flush Valves
AquaSense® Top Mount EZ Gear Driven Closet Sensor Retrofit Kit for 1.28 gpf Diaphragm Flush Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long product lifespan, withstanding up to 500,000 cycles in high traffic environments
- Improves water flow with consistent 1.28 gpf flush
- Retrofit kit upgrades manual flush valves to touchless sensor technology
- Durable metal construction with modern chrome finish
- Chemical and clog-resistant linear bypass diaphragm
- Advanced IR sensor detects forward and downward for a precisely timed flush
- Top mount designed for water closets, fits Zurn and other manufacturers' models
- IP65 rated water resistant, protecting critical electronic components
- 3 year limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Foodservice, Healthcare
- Battery Size:
- AA
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- Diaphragm Flush Valves
- Cartridge Type:
- Ceramic Disc
- Coating:
- Chrome Plated
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Height:
- 4-3/8 in
- Installation Type:
- Vertical
- Length:
- 3-3/4 in
- Material:
- Brass
- Minimum Temperature:
- 33
- Origin:
- Global
- Power Source:
- Battery
- Pressure - High:
- 80
- Pressure - Low:
- 25
- Product Type:
- Retrofit Kit
- Release Date:
- 2019
- Sink Material:
- Brass
- Size:
- 1/4 in;3/8 in;1/2 in;3/4 in;1 in;1-1/4 in;1-1/2 in;1-3/4 in;2 in;2-1/2 in;3 in;4 in;5 in;6 in;7 in;8 in;9 in;10 in;12 in;14 in;16 in
- Temperature Range:
- Up to 125 Deg F
- Temperature Rating:
- 125
- UL Listed:
- No
- Volts:
- 6V
- Weight:
- 2 lb
- Width:
- 3-3/4 in