Urinal Solenoid Repair Kit for Zurn Z5798.205.00 and ZEG6003EV
AquaSense® Urinal Solenoid Repair Kit for Zurn Z5798.205.00 and ZEG6003EV
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z5798.205.00, ZEG6003EV Urinal
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 4 in
- Material:
- Plastic, Copper, Zinc
- WaterSense Labeled:
- No