ZTR REPLACEMENT FOR 0.5 VALVE
AquaSense® ZTR REPLACEMENT FOR 0.5 VALVE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with battery-powered sensor Eco Vantage® ZTR piston urinals
- 3-year limited warranty
- Durable, all-metal sensor cap deters vandalism
- Ideal for commercial applications
- Robust solution for replacement or repair
Documents
Specifications
- Collection:
- AquaSense®
- Depth:
- 7 in
- Flow Rate:
- 0.5 gpf
- Flush Type:
- Sensor
- Height:
- 4 in
- Length:
- 7 in
- Origin:
- Domestic
- Type:
- ZPTR6200L05
- Weight:
- 0.1 lb
- Width:
- 6 in