1 Hole Deck Mount Institutional Faucet with Double Four Arm Handle in Polished Chrome
AquaSpec® 1 Hole Deck Mount Institutional Faucet with Double Four Arm Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
- Durable, integral shank faucet in polished chrome-plated finish has a sleek and clean appearance
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
- Vandal-resistant color-coded metal four-arm/cross handles
- Lead-free cast brass body provides durability while complying with the safe water drinking act
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 18 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Cross
- Height:
- 4 in
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 6 in
- Spout Type:
- High Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 16 in