1/2 in. Metering Shower Valve Body
AquaSpec® 1/2 in. Metering Shower Valve Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color-coded handle and easily adjustable cycle time
- Integral shank filter
- Concealed single cast brass metering shower valve
- 3-year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSpec®
- Diameter:
- 2-3/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 3 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Sink Material:
- Brass
- Valve Body Material:
- Cast Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve