AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Wristblade Handle and Gooseneck Spout 3-1/2 in. Reach in Polished Chrome

Part #ZZ831A6XLP  |  Item #3911270  |  Manufacturer Part #Z831A6-XL-P

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty quarter turn ceramic disc cartridge
  • Low-lead compliant, chrome-plated widespread with adjustable centers from 6" to 20"
  • 6" vandal-resistant color coded wrist blade handles
  • 3-year warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: IAPMO R&T

Center Size: 6 in - 20 in

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 16 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Overall Length: 16 in

Overall Width: 14 in

Sink Material: Brass

Spout Height: 6-5/8 in

Spout Reach: 3-1/2 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No

Weight: 4

Width: 14 in