DESCRIPTION

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated widespread with adjustable centers from 6" to 20"
  • Three year warranty

Zurn AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Wristblade Handle and Gooseneck Spout 5-3/8 in. Reach in Polished Chrome

ZZ831B6XLICTP

Manufacturer Part #: Z831B6-XL-ICT-P

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
11 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
Height
11 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
16 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
6-7/8 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
Type
S449005
WaterSense Labeled
No
Width
14 in

Print