Bathroom Sink Faucet with Double Wristblade Handle in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Bathroom Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #ZZ81104XLG3M
  • Item #3911053
  • Manufacturer Part #Z81104-XL-G-3M
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Bathroom Sink Faucet with Double Wristblade Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome-plated, cast brass body with integral shanks
  • Features 4", vandal-resistant, color coded wrist blade handles
  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Three year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset, Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
2-1/8 in
Spout Reach:
4-1/4 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
4 lb
Width:
10 in