Center Line Spout with Flex Connection R-Spout in Polished Chrome
AquaSpec® Center Line Spout with Flex Connection R-Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, lead-free chrome-plated cast brass complies with safe water drinking act
- Fits Zurn AquaSpec® faucets
- T&Spartno. OCS6
- Interchangeable with other manufacturer's parts
- Stainless steel flexible connector hoses
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- Polished, Chrome
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/8 in
- Faucet Material:
- Cast Brass
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 2-1/8 in
- Overall Width:
- 6 in
- Spout Reach:
- 5 in
- Weight:
- .1 lb
- Width:
- 6 in