Zurn AquaSpec® Double Lever Handle Set Service Sink Spout in Polished Chrome ZZ842I1XL

DESCRIPTION

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated cast brass body with 3/8" short swivel inlets providing adjustable centers from 7-1/4" to 8-3/4"
  • Three year warranty

Zurn AquaSpec® Double Lever Handle Set Service Sink Spout in Polished Chrome

ZZ842I1XL

Manufacturer Part #: Z842I1-XL

Color/Finish

Polished Chrome

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.690
Center Size
7-1/4 in - 8-3/4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
7 in
Faucet Material
Brass
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Height
7 in
Lead Law Compliant
Yes
Length
16 in
Material
Brass
Number of Handles
Two Handle
Spout Height
14 in
Spout Reach
9 in
Trim Only
No
WaterSense Labeled
No
Width
14 in

Print