Hand Shower in Chrome Plated
AquaSpec® Hand Shower in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" metal hose is long and flexible for self-cleaning
- Extra long grab bar supports patient stability and balance
- Consistent 2.5 gpm pressure
- ADA compliant
- Easy to install
- Long-lasting, durable material that is made for commercial use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 27 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.25 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 36 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 7 in