Stainless Steel Metering Shank Filter Assembly for Z826B1-XL Faucet
AquaSpec® Stainless Steel Metering Shank Filter Assembly for Z826B1-XL Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- .060” orifice
- Zurn AquaSpec® faucets replacement parts and accessories provide long-lasting durability
- Stainless steel screen for filtering
- Suitable for commercial restroom applications
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z826B1-XL Faucet
- Collection:
- AquaSpec®
- Color Finish Name:
- Stainless Steel, Chrome
- Depth:
- 11 in
- Faucet Part Type:
- Filter
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Length:
- 11 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 8 in
- Overall Length:
- 11 in
- Overall Width:
- 1/10 in
- Trim Only:
- No
- Weight:
- .1 lb
- Width:
- 1/10 in