2.0 gpm. Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout
AquaSpec® 2.0 gpm. Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2.0 gpm laminar flow control in base of spout for plenty of water volume
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
- Limited lifetime warranty on ceramic disc cartridge
- ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
- 3-year limited warranty
- Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 12-1/10 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.0 gpm
- Handle Type:
- Wristblade
- Height:
- 3 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 5-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.35 lb
- Width:
- 14-3/10 in