DESCRIPTION

  • 0.125 GPF AquaVantage Urinal Repair Kit
  • Crosses to Sloan A-1043-A

Zurn AquaVantage® 0.125 gpf Diaphragm Kit

ZP6000EUAULF

Manufacturer Part #: P6000-EUA-ULF

Flow Rate:

0.125 gpf

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Collection
AquaVantage®
Flow Rate
0.125 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Product Type
Repair Kit
Type
ZP6000EUAULF
WaterSense Labeled
Yes
Width
3-1/4 in

Print

DOCUMENTS