3.5 GAL EXP FV W/ BWN W/ 34-
AquaVantage® 3.5 GAL EXP FV W/ BWN W/ 34-
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bedpan washer assembly for healthcare applications
- Extended 34-3/8” rough-in and 1-1/2" top spud
- Flush rates available are a super powerful 4.5 gpf, the standard 3.5 gpf full-volume flush, and a water-saving 1.6 gpf
- High-pressure vacuum breaker
- Cast wall flange with set screws for a polished look
- Tamper-proof stop cap deters vandalism
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- No-leak handle reduces water waste
- ADA compliant
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- CSA Certified:
- CSA B125.37
- Coating:
- Chrome Plated
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 26 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6 in
- Length:
- 26 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 26 in
- Overall Width:
- 6 in
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Toilet Rough-In:
- 34-3/8 in
- Type:
- ZZ6000AVBWN1
- Water Heater Capacity Range:
- Less than 10 gal
- WaterSense Labeled:
- No
- Weight:
- 12 lb
- Width:
- 6 in