0.125 gpf Sensor Flush Valve
AquaVantage® AV 0.125 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
- Standard 11-1/2" rough-in with 3/4" top spud
- 0.125 gpf provides maximum water conservation and financial savings
- Adjustable tailpiece allows for flexibility in installation
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- High-impact polycarbonate cover provides long-term durability
- Limited 3-year warranty
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- VDC
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Coating:
- Chrome Plated
- Collection:
- AquaVantage® AV
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 17 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 17 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 17 in
- Overall Width:
- 11 in
- Power Source:
- Battery
- Spud Location:
- Top
- Toilet Rough-In:
- 11-1/2 in
- Type:
- ZZER6003AVULFCP
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 10 lb
- Width:
- 11 in