Bedpan Diverter Rebuilt Kit for Aquaflush® Z6000-BWN Flush Valve
Bedpan Diverter Rebuilt Kit for Aquaflush® Z6000-BWN Flush Valve
Frequently Purchased Together
Product Details
- Cast brass with chrome-plated exterior parts provides lasting durability
- For use with Zurn bedpan washers
- Includes tube gasket, spring, grommet, spray disc, screen, screws, and O-rings
- Ideal for commercial applications
- Robust solution for replacement or repair
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Aquaflush® Z6000-BWN Flush Valve
- Depth:
- 5-3/10 in
- Flush Type:
- Manual
- Height:
- 4/5 in
- Length:
- 5-3/10 in
- Origin:
- Global
- Product Type:
- Rebuild Kit
- Weight:
- 0.05 lb
- Width:
- 1-3/5 in