Sensor Bathroom Sink Faucet in Polished Chrome
Camaya Series™ Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-close operation delivers a quiet, hands-free application
- Simple installation despite unique exterior
- Connection wire for hardwire installation
- ADA and Lead Free compliant
- Hardwired power meets the demands of high-traffic restrooms.
- Low-lead compliance meets standard safety regulations.
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Gear-driven operation and ceramic disc cartridge are designed to withstand more than 1M+ cycles
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61 Annex G, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Coating:
- Chrome Plated
- Collection:
- Camaya Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 7-603/1000 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- NPSM
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fits Pipe Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 13-3/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-603/1000 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - High:
- 125
- Pressure - Low:
- 10
- Sink Material:
- Brass
- Spout Height:
- 4-31/50 in
- Spout Reach:
- 5-3/4 in
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Volts:
- 7.5V
- WaterSense Labeled:
- Yes
- Weight:
- 3.989 lb
- Width:
- 2-703/1000 in
- cUPC Certified:
- Yes