Ceramic Disc Cartridge Z1321 Wall Hydrant
Ceramic Disc Cartridge Z1321 Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Z1321 Wall Hydrant
- Cartridge Type:
- Ceramic Disc
- Depth:
- 8-1/8 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 8-1/8 in
- Material:
- Brass
- Origin:
- Domestic
- Overall Height:
- 1 in
- Overall Length:
- 8-1/8 in
- Overall Width:
- 1 in
- Sink Material:
- Brass
- Size:
- 6 in
- Weight:
- .22 lb
- Width:
- 1 in