Ceramic Disc Hot Cold Cartridge
Ceramic Disc Hot Cold Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Aqua Spec® faucets
- Short, 2 1/8” stem for faucet handles with an exposed retaining nut (not for Zurn faucets with covered retaining nut)
- Pre-assembled for easy installation
- Chicago part no. 1277-DAB andT&S no. B-6RK
- Square broach allows handles to align perfectly
- Interchangeable with other manufacturer's parts
- Positive shutoff eliminates drips and leakage to save water without over-turning the handles
- Lead-free cast brass provides durability while complying with the Safe Water Drinking Act
- Limited lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Width:
- 6 in