Zurn

Clamp Cast Iron Floor Clamshell Collar

Part #ZLCCC  |  Manufacturer Part #LC-CC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Works with cast iron, PVC and ABS drain bodies

Specifications

Drain Component Type: Clamp Collar

Length: 7-3/4 in

Material: Cast Iron

Trim Ring: No

Width: 7-3/4 in