Clamping Collar Part for Zurn Industries P415 Strainer
Clamping Collar Part for Zurn Industries P415 Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- P415 Strainer
- Depth:
- 1 in
- Drain Component Type:
- Clamp Collar
- Faucet Material:
- Metal
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Sink Material:
- Cast Iron
- Trim Ring:
- No
- Weight:
- .18 lb
- Width:
- 1 in