Zurn

Concealed Arm Carrier

Part #ZZ123181  |  Manufacturer Part #Z1231-81

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes cast iron adjustable headers, concealed arms, steel sleeves, alignment truss, and mounting fasteners

Specifications

Brand Model Compatibility: A/S 0355.012 Lavatory

Color Finish: Black

Color Finish Category: Blacks

Hardware Included: No

Height: 36 in

Length: 4 in

Material: Cast Iron, Steel

Product Type: Lavatory Carrier

Weight Capacity: 250