20 ft. x 4 in. Schedule 40 Polyethylene Pressure Pipe
20 ft. x 4 in. Schedule 40 Polyethylene Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Pipe for underground use
- Simultaneously wired
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simplified color coded circuitry
- Factory-wired controls
Specifications
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40