3 in. Flame Retardant Polypropylene Cleanout Tee
3 in. Flame Retardant Polypropylene Cleanout Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Can be used with either fusion or mechanical seals
- Simultaneously wired
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simplified color coded circuitry
- Factory-wired controls
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Chemical
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Tee
- Material:
- Plastic
- Material Type:
- Flame Retardant Polypropylene
- NSF Certified:
- No