4 in. Polypropylene 45° Double Wye
4 in. Polypropylene 45° Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Acids, Drainage
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No