0.18 gpf 25-5/8 in. High Efficiency Urinal in White
EcoVantage® 0.18 gpf 25-5/8 in. High Efficiency Urinal in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 14" extended rim for handicap compliance when installed at proper height
- Pressure compensating internal flow regulator
- Ultra low consumption
- Manual override flush activator button
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- CEC Compliant:
- For Sale in CA
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- .18 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 25-5/8 in
- Material:
- Vitreous China
- Power Source:
- Hardwired
- Spud Location:
- Top
- Toilet Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in