0.25 gpf Sensor Flush Valve
EcoVantage® 0.25 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Battery-powered sensor with long-life battery for 10 years of worry-free power to the application
- Standard 11-1/2” rough-in and ¾” top spud
- 0.25 gpf conserves water and saves money
- Clog-resistant, filtered bypass piston design
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- ADA compliant
- Adjustable tailpiece allows for flexibility in installation
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Coating:
- Chrome Plated
- Collection:
- EcoVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 12 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPT
- Faucet Connection:
- NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.25 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 12 in
- Overall Width:
- 12 in
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet Rough-In:
- 11-1/2 in
- UL Listed:
- No
- Valve Body Material:
- Brass Alloy
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Weight:
- 6 lb
- Width:
- 12 in
- cUPC Certified:
- Yes