This product requires certification to purchase.

4 in. No-Hub Adjustable Vertical Siphon Jet

Zurn

EZCarry™ 4 in. No-Hub Adjustable Vertical Siphon Jet

  • Fast #
  • Part #ZZ12021NR4
  • Item #5106287
  • Manufacturer Part #Z1202-1NR4
5 out of 5 Customer Rating
Brand image
Zurn

EZCarry™ 4 in. No-Hub Adjustable Vertical Siphon Jet

  • Fast #
  • Part #ZZ12021NR4
  • Item #5106287
  • Manufacturer Part #Z1202-1NR4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Protect facilities from excessive loading with standard system design for loading up to 500 lb.
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture
  • Requires Certification
Dimensions & Measurements
Depth
20-3/4 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
30 in
Length
20-3/4 in
Width
17-1/8 in
Characteristics & Features
Adjustable
Yes
Collection
EZCarry™
Material
Cast Iron, Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1M
BAA Compliant
No
Product Type
Closet Carrier
UPC
670240948266